Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2191277

MPN #: 583423

10-24 x 3/4" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT, Pack of 100

Product Description
B10-24 x 3/4" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583423

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

PRICE
$5.90

Min. purchase quantity is 31
31
31
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size10-24
HeadRound
Unit of MeasurementInch (Imperial)

Product Details

DriveSlotted
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionMachine Screw
Manufacturers Part Number583423
Full or Partial ThreadFull
BrandBrighton-Best