Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184324

MPN #: 4.63234FS

6-32 x 3/4" Tamper-Proof Security Machine Screw - Flat Torx Head - 18-8 Stainless Steel - 100 Pk

Product Description
6-32 x 3/4" Security Machine Screw - Flat Torx Head - 18-8 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security & requires matching driver bit.

PRICE
$27.95

Min. purchase quantity is 2
2
2

Bulk Pricing

Quantity
Pricing
Buy 2 units - 5 units
27.95
Buy 6+ units
26.95Save $1.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size#6
HeadFlat
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Machine Screw
Manufacturers Part Number4.63234FS
Grade18-8 Stainless Steel
BrandTamperproof Screw