Model # :WBB418835
MPN #: 1048MPFB
10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750
Write a Review
|
Questions & Answers (0)
Product Description
10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 10-24 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 750 |
| Description | Machine Screw |
| Manufacturers Part Number | 1048MPFB |
| Full or Partial Thread | Full |