Model # :WBB424381
MPN #: 11NH188
10-32 Hex Machine Screw Nut 18 8 Stainless Steel, Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
10-32 Hex Machine Screw Nut 18 8 Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #10-32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 11NH188 |
| Grade | 18-8 Stainless Steel |