
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 10-32 Taper to 1/8" Barbed Adapter, Black Nylon
Features:
Features:
- Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength.
- Resistant to fuels, lubricants and many chemicals
- Vulnerable to attack by phenols, strong acids and oxidizing agents.
- Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals.
- Temperature Range -50°F to 275°F (135°C).
- Pressure 150 psi at 70°F.
Weights & Dimensions
- Hose Barb Size 1/8"
- Thread 10-32 Taper in
- Size 2
Product Details
- Type Adapter Fittings
- Brand Eldon James
- Description 10-32 Taper to 1/8" Barbed Adapter
- Material Nylon
- Manufacturers Part Number A1032T-2-200BN
- Color Family Black
- Hex 4/16
Compliance & Certifications
- Certifications RoHS Compliant
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Eldon James 10-32 Taper to 1/8" Barbed Adapter, Black Nylon
$2.09
- Product Information
- Customer Review
- Product Q&A
- Accessories