
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 10-32 Taper to 1/8" Barbed Adapter, Natural Kynar
Features:
Features:
- Temperature Range -80°F to 226°F.
- Pressure 260 psi at 70°F.
- NK material can be autoclaved to 285°F (140°C)
- USP Class VI
- Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.
Weights & Dimensions
- Hose Barb Size 1/8"
- Thread 10-32 Taper in
- Size 2
Product Details
- Type Adapter Fittings
- Brand Eldon James
- Description 10-32 Taper to 1/8" Barbed Adapter
- Material Kynar
- Manufacturers Part Number A1032T-2-200NK7
- Color Family Natural
- Hex 4/16
Compliance & Certifications
- Certifications RoHS Compliant
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Eldon James 10-32 Taper to 1/8" Barbed Adapter, Natural Kynar
$1.68
- Product Information
- Customer Review
- Product Q&A
- Accessories