Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :T9AB2281023

MPN #: 10-807-6404

Cejn® Hydraulic Screw-to-Connect TLX Nipple 1 1/4" Body Size 1 1/4" Female NPT

Product Description
CEJN 10-807-6404 Series 807 Screw-to-Connect Nipple 1 1/4" Body Size 1 1/4" Female NPT

TLX is a flat-face twist lock coupling for the toughest applications in the construction and demolition segment. This super-duty quick connect coupling is designed to work with the highest surge flows and the toughest pressure impulses. TLX is made from high alloy steels with Zinc-Nickel surface treatment for a long life in the harshest conditions. The Series is available in sizes from ¾" to 1 ¼" to cover most applications

PRICE
$515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter1 1/4 in
Body Size1-1/4 in

Product Details

InterchangeTLX (1 1/4)
Series807
Connection Configuration1 1/4 Female NPT
Gallons per Minute105.7 gal/min
Temperature Range-22 +212 °F
StyleHydraulic Screw-to-Connect Nipple
Seal MaterialNBR
MaterialHigh Alloy Steel w/Zinc-Nickel Surface
Min Burst Pressure24366 psi
Max Operating PSI6091 psi
Manufacturers Part Number10-807-6404
PSI6091 psi
Respirator Connection Type1 1/4 Female NPT
Connection A1-1/4" Body Size
Connection B1-1/4" Female NPT
BrandCejn

Compliance & Certifications

CertificationsTLX (1 1/4)