Cejn® Series 232, DN6.3 Robust Screw To Connect Coupling, 2-9/5"L - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Series 232 is a series of robust screw-to-connect couplings. The couplings are also available with teeth lock function for increased vibration resistance. Compliance with ISO 14540 ensures complete interchangeability with other brands following the same standard. High flow rate capacity, high quality and ability to withstand harsh conditions, make them an ideal fit for many different applications. With the teeth lock function, the connection is more vibration resistant to minimize the risk of accidental unscrewing and costly downtime. Flow capacity is measured at 50 PSI (4.06 GPM) pressure drop. Flow capacity is measured at 50 PSI (4.06 GPM) pressure drop. Check with an authorized CEJN distributor for availability and prices. Other connections and sealing material on request. Some part numbers may be subject to minimum order quantities. CEJN reserves the right to make changes without further notification. Thread connections are listed according to ISO Standards. All measurements are in mm.
PRICE
$169.75 Sold in packages of 5 / $33.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 |
| Nominal Flow Diameter | 6.3mm in |
| Body Size | 1/4" in |
Product Details
| Temperature Range | -22° - 212° F °F |
| Seal Material | NBR |
| Finish | Zinc-Plated |
| Material | Zinc Plated Steel | Nitrile |
| Series | 232 Series |
| Max Operating PSI | 10442.7 PSI psi |
| Manufacturers Part Number | 10-232-1402 |
| Connection Configuration | 1/4" Female NPT |
| Brand | Cejn |