Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218609

MPN #: 40129109

Behlen Country 10' AgStar Hot-Dipped Gate, 2" Tube, Galvanized

Product Description
The heavyweight champion of our extensive line of gates - AgStar Gates are designed for high-pressure environments, where security means safety on both sides of the gate.

Features:
  • Level 3: Maximum Confinement: This product is engineered for the toughest conditions. It handles large animals in heavy confinement areas
  • Rock Solid Construction: Engineered with heavy-gauge, high-quality steel and designed especially for the high stress of crowding livestock areas
  • 360° Welds: All joints and seams are fully welded with 360° welds. This helps keep out moisture and adds additional strength and stability, making them more durable than the competition
  • Hot-Dipped Galvanized: Features a thick, robust zinc coating for superior strength and resilience
  • Extensive Variety: Our heavy-duty gates don't sacrifice style for strength!
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • 2" Diameter Steel Tubing: 2" Diameter Steel Tubing
  • Heavy-Duty Hinges: Ensure easy installation and long-term stability
  • Vertical Z-Bracing: Provides extra strength and structural integrity on all gates 8' wide and larger
  • Welded chain latch: Adds peace of mind. Snap chain also included

Suggested Use:
  • Cattle Handing: Provides a robust entry point for handling and sorting cattle
  • Horse Paddocks: Offers secure enclosures for equine facilities
  • Breeding Pen Entrances: Provides secure access to breeding areas
  • Feedlot Sections: Divides feedlot areas while holding up to animal traffic
  • Livestock Loading Areas: Ensures safety during the loading and unloading of animals


PRICE
$365.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length114 in
Width2 in
Height50 in
Weight95 lbs

Product Details

TypeFarm Livestock Gates
ColorSilver
StyleTubed
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionHot-Dipped Galvanized Gate
Manufacturers Part Number40129109
BrandBehlen Country