Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :T9FB875298

MPN #: 08497

Justrite® 8497 10' Coil Insulated Antistatic Wire Hand Clamp with 1/4" Terminal

Product Description
Justrite® 08497 10' Coil Insulated Antistatic Wire Hand Clamp with 1/4" Terminal

Reduce fire risks from static electricity.

Antistatic Wires prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer, and connecting drums to an earth ground, are required under Federal and Local Codes. Standard wire lengths are 3' (1M) and 10' (3M); for longer reach use several wires with 1/4" (6mm) terminal ends. Custom length bonding and grounding assemblies in 3' (1M) lengths are also available as are individual clamps. Includes a limited warranty of 1 year.

PRICE
$60.26

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Weight1 lbs
Cable Length10 ft

Product Details

Assembly RequiredNo
TypeInsulated Coiled Wire with Hand Clamp & 1/4" Terminal
Material7 Strand Aircraft Steel Cable
Wire TypeInsulated
Package Quantity1
DescriptionHand Clamp & Terminal
Manufacturers Part Number08497
BrandJustrite

Warranty

Warranty1 yr