Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB875375

MPN #: 08500

Justrite® 8500 3' Flexible Antistatic Wire - Dual Alligator Clips 5/8" Jaws

Product Description
Justrite® 08500 3' Flexible Antistatic Wire - Dual Alligator Clips 5/8" Jaws

Reduce fire risks from static electricity.

Antistatic Wires prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer, and connecting drums to an earth ground, are required under Federal and Local Codes. Standard wire lengths are 3' (1M) and 10' (3M); for longer reach use several wires with 1/4" (6mm) terminal ends. Custom length bonding and grounding assemblies in 3' (1M) lengths are also available as are individual clamps. Includes a limited warranty of 1 year.

PRICE
$42.13

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Weight0.3 lbs
Cable Length3 ft

Product Details

Assembly RequiredNo
TypeFlexible Wire with Dual Alligator Clips 5/8" Jaws
Material7 Strand Aircraft Steel Cable
Wire TypeFlexible
Package Quantity1
DescriptionDual Alligator Clips
Manufacturers Part Number08500
BrandJustrite

Warranty

Warranty1 yr