Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB2263292

MPN #: CSD1006AC

Tripp Lite 10-Device Desktop AC Charging Station for Tablets, Laptops and e-Readers

Product Description
The CSD1006AC 10-Device Desktop AC Charging Station provides AC charging, secure storage and cord management for up to 10 tablets, laptops and e-readers up to 10.5 inches. Each slot is 1.25" wide. It's recommended for schools, offices, warehouses, retail outlets, worksites, healthcare facilities and anywhere else multiple mobile devices are used.

Devices fit into slots 1.25 inches wide. Their AC adapters plug into the 10 widely spaced NEMA 5-15R outlets as needed for proficient charging. The devices are protected by 2,880 joules of surge suppression and EMI/RFI noise filtering that protect against potentially harmful bursts in voltage. Diagnostic LEDs let you know that the charging station is grounded and the connected devices protected. An auto-shutoff feature cuts off power to the outlets in case of a power spike.

The CSD1006AC locks with the included keys to help prevent theft, damage or tampering. A cable with combination lock is also included to secure the charging station to a desk, table, cart or other flat surface. The six-foot AC input cord with NEMA 5-15P plug helps you place the charging station in a convenient location. Storage shelf dividers are easily removed to accommodate thicker devices. Cabling is secured beneath the shelf tray to alleviate clutter. The CSD1006AC comes with a 1-year lifetime warranty.

  • 1.25 in. wide slots hold devices up to 10.5 in.
  • 6 ft. AC input cord with right-angle NEMA 5-15P plug
  • 2,880 joules of surge suppression
  • Locking lid helps prevent device theft, damage or tampering
  • Separate cable with combination lock for added security
  • Certifications: UL 1449 3rd Edition
  • 1-year limited warranty


Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$389.95

This product will be restocked soon

Notify mewhen this product is back in stock

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
389.95
Buy 6 units - 10 units
375.95Save $14.00 (4%)
Buy 11+ units
355.95Save $34.00 (9%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Depth13-1/2 in
Height8-15/16 in
Weight10 lbs
Cord Length6 ft.
Screen Size≤ 10.5"
Slot Dimensions1.25"W x 8.6"D x 7.5"H

Product Details

Lock TypeKeyed Lock
Mounting LocationDesktop
Construction TypeAssembled
Device Capacity Range1-10
Manufacturers Part NumberCSD1006AC
Number of Outlets10
BrandTripp Lite
Power10 NEMA 5-15R Outlets
TypeCharging Station
ColorGray
Amperage15 A
Voltage120 V
Package Quantity1
Description10-Device Desktop AC Charging Station
Max Device Capacity10
FunctionCharge/Secure
Outlet TypeAC
Base TypeFeet
Device CompatibilityTablets, e-Readers

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL 1449 3rd Edition and RoHS Compliant