Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB188682

MPN #: R5DKG-3807KD-071

Rousseau 10 Drawer Heavy-Duty Double Mobile Modular Drawer Cabinet - 60"Wx27"Dx45-1/2"H Light Gray

Product Description
Rousseau Metal R5DKG-3807 10 Drawer Heavy-Duty Double Mobile Modular Drawer Cabinet - 60"Wx27"Dx45-1/2"H w/Divider and Lock, Light Gray

This Heavy-Duty Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 10 drawers of different heights - (1) 4" (5) 6" (3) 8" (1) 10". Light Gray finish. 60"Wx27"Dx45-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$4,099.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth27 in
Height45-1/2 in
Wheel Diameter6 in
Drawer Weight Capacity400 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Differently
TypeMobile
ColorGray
Number of Drawers10
Wheel TypePolyurethane
StyleCounter Height
MaterialSteel
Manufacturers Part NumberR5DKG-3807KD-071
Drawer Quantity (Drawer Height)1(4"), 5(6"), 3(8"), 1(10")
BrandRousseau Metal