Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180865

MPN #: R5AKG-5803KD-055

Rousseau Metal Heavy Duty Modular Drawer Cabinet 9 Drawer Full Height 60"W - Avalanche Blue

Product Description
Rousseau Metal R5AKG-5803 Heavy Duty Modular Drawer Cabinet 9 Drawer Full Height 60"W w/Divider and Lock, Avalanche Blue

Constructed of steel with a baked enamel finish for long lasting durability. Use for storing tools, supplies, equipment and other valuable work items. 400 lb. capacity per drawer. Central lock keeps drawers closed for dependable security. Drawers include full width handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. 2" base front access forklift base. Color is Avalanche Blue. Total drawers are 9. Width is60". Depth is 27". Height is 60". Lifetime Limited Warranty. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$5,669.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$5669.00
Buy 6 units - 10 units
$5389.00Save $280.00 (5%)
Buy 11+ units
$5219.00Save $450.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth27 in
Height60 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorAvalanche Blue
Number of Drawers9
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AKG-5803KD-055
Drawer Quantity (Drawer Height)1(4"), 2(5"), 4(6"), 2(8")
Base TypeForkliftable Frame
BrandRousseau Metal