SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

10" Duct Booster - 600 CFM

10" Duct Booster - 600 CFM

Item #: WBB449148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

12" Duct Booster - 910 CFM

12" Duct Booster - 910 CFM

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 4" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 4" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Centrifugal Fan Plastic Housing - 168 CFM

4" Centrifugal Fan Plastic Housing - 168 CFM

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Fits all ducts 10" and up metal, fiberglass, flexible. Install in round, square, or rectangular duct. Heavy duty steel housings with solid seam construction. Motors have permanently lubricated bearings.

Weights & Dimensions

  • Fan Diameter 10 in
  • Diameter 10 in
  • Length 8 in
  • Height 10 in

Product Details

  • RPM High 1,550 rpm
  • Voltage Range 5-110 V
  • Blade Type Aluminum
  • Voltage 110 V
  • CFM Range 400-600 CFM
  • Amperage 0.65 A
  • Housing Material Galvanized Steel
  • CFM High 600 CFM
  • Watts 9 W
  • Brand Acme Miami
  • Manufacturers Part Number 9010
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10" Duct Booster - 600 CFM

10" Duct Booster - 600 CFM

Item #: WBB449148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant