SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

10x20 Popup Canopy - Red Cover

10x20 Popup Canopy - Red Cover

Item #: WBB431191

Not Yet Rated

Free Shipping

  • Red
  • Checkered Flag
  • White

Red

Price: $487.95

Save $24.40 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Global Industrial™ Portable Pop-Up Canopy, Straight-Leg, 10'L x 10'W x 10'1"H, White

Global Industrial™ Portable Pop-Up Canopy, Straight-Leg, 10'L x 10'W x 10'1"H, White

Global Industrial™ Portable Pop-Up Canopy, Slant-Leg, 10'L x 10'W x 8'11"H, White

Global Industrial™ Portable Pop-Up Canopy, Slant-Leg, 10'L x 10'W x 8'11"H, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10x20 Popup Canopy - Red Cover

Bigger Pop-Up. Delivers 200 Sq. Feet of Coverage The biggest pop-up on the market. The new Pro Series 10' x 20' Truss Top Pop-Up combines expansive truss design, quality construction and show room good looks in one great to go unit. Sturdy beam welded tube steel design with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Innovative triple truss design adds strength and stability.

Weights & Dimensions

  • Width 10 ft
  • Length 20 ft
  • Height 11' 2" ft
  • Side Wall Height 6' 11"
  • Size 10' x 20' ft
  • Weight 122 lbs

Product Details

  • Leg Type Straight Leg
  • Assembly Required Unassembled
  • Number of Poles 6
  • Canopy Style Pop Up
  • Frame Color Family White
  • Brand ShelterLogic
  • Series Pro
  • Material Polyester
  • Manufacturers Part Number 22537
  • Color Family Red
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10x20 Popup Canopy - Red Cover

10x20 Popup Canopy - Red Cover

Item #: WBB431191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant