The P7408 Fiberglass 8-foot Platform Ladder has a rating of 375 pounds and maintains a full set of horizontals on the rear sections. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity.
Werner 8' Fiberglass Platform Step Ladder 375 lb. Cap - P7408
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$483.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/2 in |
| Width | 34 in |
| Height | 120 in |
| Weight Capacity | 375 lbs |
| Weight | 44.5 lbs |
| Height to Top Step/Platform | 96 in |
| Platform Height | 8 ft |
Product Details
| Assembly Required | No |
| Number of Steps | 7 |
| Color | Orange |
| Duty Rating | 1AA |
| Step Type | Anti-Slip |
| Material | Fiberglass |
| Manufacturers Part Number | P7408 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |