The Old Blue™ Series OBEL08 Fiberglass Electrician Ladder is not your ordinary Step Ladder -- it's a Job station™. With a duty rating of 375 pounds, this 8-foot ladder is custom-made with electricians in mind. The HolsterTop® with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy-duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working near electricity. ® The blue and yellow ladder is an exclusive registered trademark of Werner Co.
Werner 8' Type 1AA Fiberglass Electricians JobStation Ladder 375 lb. Cap - OBEL08
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$366.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 27 in |
| Height | 96 in |
| Weight Capacity | 375 lbs |
| Weight | 32 lbs |
| Height to Top Step/Platform | 69 in |
| Base Width | 26-7/8 in |
Product Details
| Type | Extension Ladder |
| Number of Steps | 8 |
| Color | Blue |
| Duty Rating | Type IAA |
| Ladder Type | Jobsite Extension Ladder |
| Material | Fiberglass |
| Description | Electricians JobStation |
| Manufacturers Part Number | OBEL08 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |