Standard Flat Washers Are Designed To Spread The Bearing Load Of A Screwed Fastener Over A Wider Surface To Prevent Tearing Through Materials. Standard Flat Washers may be used when the hole is a larger diameter than the fixing nut, and are commonly used in construction of decks, fence building, and more. Hardware is constructed of high quality steel for long lasting durability.
#10 Flat Washer - SAE - 7/32" I.D. - Steel - Zinc Plated - Grade 2 - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #10 |
| Inner Diameter | 7/32" |
| Thickness | .036/.065" |
| Diameter | 1/2" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Flat Washer - SAE |
| Package Quantity | 100 |
| Manufacturers Part Number | CCT03 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | SAE |