Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2199766

MPN #: HLD32

2" Flat Washer - USS - 2" I.D. - .153/.213" Thick - Steel - Plain - Grade 2 - Pkg of 10

Product Description
Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

PRICE
$78.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
78.95
Buy 10 units - 24 units
75.95Save $3.00 (4%)
Buy 25+ units
72.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2"
Inner Diameter2"
Thickness.153/.213"
Diameter4-1/4"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishPlain
MaterialSteel
DescriptionFlat Washer - USS
Package Quantity10
Manufacturers Part NumberHLD32
GradeGrade 2
BrandTitan Fasteners

Compliance & Certifications

CertificationsUSS