The 7110-1 One-Section Round Rung 10-foot Straight Ladder is made with non-conductive fiberglass rails. Easy to transport and maneuver, these ladders bear a duty rating of 375 pounds making them durable and long-lasting. The slip-resistant, Traction-Tred® rungs are round, and the durable rail shields and shoe brackets help to protect the rails from damage. The plate and rung assemblies are riveted to the side rails at four points.
Werner 10' Type 1AA Fiberglass Round Rung Straight Ladder 7110-1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$232.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 19 in |
| Height | 120 in |
| Weight Capacity | 375 lbs |
| Weight | 24 lbs |
| Height to Top Step/Platform | 120 in |
| Base Width | 18-1/4 in |
| Rung Size | 1-1/4" |
Product Details
| Type | Fixed Access Ladder |
| Number of Steps | 10 |
| Color | Gray |
| Duty Rating | Type IAA |
| Ladder Type | Straight Ladder w/ Round Rung |
| Material | Fiberglass |
| Description | Round Rung Straight Ladder |
| Manufacturers Part Number | 7110-1 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |