The L7304 Fiberglass 4-foot Leaning Ladder is ideal for the professional. With a duty rating of 375 pounds, it features the LEANSAFE® ladder top that secures tools and accessories, and is uniquely designed to securely lean against flat wall surfaces, wall corners, poles, and wall studs and perform as a standard step ladder. LEANSAFE® ladders have a lower rear rail to front rail connection point allowing the user to get closer to the work when in step ladder mode. Leaning a standard step ladder is not an option on a jobsite, so we designed the LEANSAFE® ladders with a two color design and highly visible LEANSAFE® logos to make this ladder easily distinguishable from a standard step ladder. Leaning a ladder safely requires that the rear rail is latched to the front rail. Werner's patent pending single latch design stays engaged when needed, and is centrally located to easily open and close. Anchoring the ladder is the EDGE360® bracing to protect the bottom of the ladder. LEANSAFE® ladder front feet have curved non-marring rubber foot pads that maximize the surface area in both the step ladder and leaning ladder modes. Available in 4, 6, 8, 10, and 12 foot heights. Built with a 375 pound duty rating this L7300 series ladder provides the professional contractor a single ladder that works as an improved standard step ladder and leaning ladder to safely get closer to your work.
Werner 4' Fiberglass Leansafe Ladder w/ Plastic Tool Tray, 375 lb. Capacity - L7304
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$214.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 20-2/5 in |
| Height | 48 in |
| Weight Capacity | 375 lbs |
| Weight | 16 lbs |
| Height to Top Step/Platform | 50-2/5 in |
Product Details
| Assembly Required | No |
| Number of Steps | 4 |
| Color | Yellow |
| Duty Rating | Type IAA |
| Material | Fiberglass |
| Description | Step Ladder |
| Manufacturers Part Number | L7304 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |