10' Heavy Duty Quick Disconnect Warning Whip w/o Light, 12"x11" Orange Rectangle Flag
Write a Review
|
Questions & Answers (0)
Product Description
Warn others of your vehicle's presence by attaching a Heavy Duty Quick Disconnect Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with either High-Vis flag or flag and light, provide easy identification of other vehicles or equipment in your area. Flagstaff™ Quick Disconnect Series flexible white fiberglass whips include a heavy duty flag and a Male Quick Disconnect for quick vehicle attachment (Female Quick Disconnect Base Mount must be purchased separately)
PRICE
$62.47
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Whip Length | 10' |
| Flag Height | 12" |
| Flag Width | 11" |
Product Details
| Flag Color Family | Orange |
| Flag Material | Nylon/Mesh |
| Color | White |
| Flag Shape | Rectangle |
| Manufacturers Part Number | FS10-QD-O |
| Whip Material | Fiberglass |
| Lighted | N |
| Brand | Checkers Industrial Products |