8' Heavy Duty Split Pole Warning Whip w/o Light, 12"x11" Yellow w/ X Rectangle Flag
Write a Review
|
Questions & Answers (0)
Product Description
Warn others of your vehicle's presence by attaching a Heavy Duty Split Pole Flagstaff™ Warning Whip to your off-road vehicle. These segmented whips have a Quick Disconnect connection in the center so they can quickly be broken down into manageable pieces for storage in a toolbox, trunk, or the back of the truck. With either High-Vis flag or flag and light, these warning whips provide easy identification of other vehicles or equipment in your area. Flagstaff™ Split Pole Industrial Series flexible white fiberglass whips include a heavy duty flag and a Male Quick Disconnect for quick vehicle attachment (Female Quick Disconnect Base Mount must be purchased separately).
PRICE
$145.91
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Whip Length | 8' |
| Flag Height | 12" |
| Flag Width | 11" |
Product Details
| Flag Color Family | Yellow With White X |
| Flag Material | Nylon/Mesh |
| Color | White |
| Flag Shape | Rectangle |
| Manufacturers Part Number | FS8X-SPQD-Y |
| Whip Material | Fiberglass |
| Lighted | N |
| Brand | Checkers Industrial Products |