10" Hook For Gridwall - Min Qty 96 - Pkg Qty 96
Write a Review
|
Questions & Answers (0)
Product Description
Primarily designed for small packaged goods or lightweight items that hang.
PRICE
$101.76 Sold in packages of 96 / $1.06 ea
1
1
Ships in 99 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Type | Grid Hook |
| Class | Hooks |
| Finish | Chrome |
| Line | Hooks |
| Package Quantity | 96 |
| Color | Silver |
| Manufacturers Part Number | GW/H10 |
| Brand | Econoco |