Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462670

MPN #: 225529-2PK

36 Compartment Cosmetic Tray , 7.125"W x 1.5"H x 5"D, CLR - Pkg Qty 2

Product Description
Azar Displays' lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit. This lip gloss organizer is made of high quality transparent acrylic material designed for high-traffic durability. The lipstick or mascara organizer measures 7.125 Inches wide and 5 Inches in depth, and each individual rectangle slot measures I Inch in Length by 0.625 Inches in Width. This product comes with two trays, and each tray can hold 36 lipsticks. Two metal detachable U-hooks are included for pegboard or slat wall use. Perfect organizer solution for lipsticks, lip gloss, lip balms, mascara, or thin perfumes.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 7.125"W x 5"D x 1.5"H
  • Slot Measurement: 1" x 0.625"
  • Number of Slots: 36
  • Included: 2 Metal U-Hooks
  • Color: Clear
PRICE
$22.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/8 in
Depth5 in
Height1-1/2 in

Product Details

StylePegboard/Slatwall
MaterialAcrylic
Package Quantity2
Description36-Compartment Cosmetic Tray
ColorClear
Manufacturers Part Number225529-2PK
BrandAzar Displays