For the professional tile installer, this 10 in. High Capacity Wet Tile Saw provides 37 in. rip cut capacity, 8-1/2 in. crosscut capacity, and 1/32 in. over 30 in. accuracy. The rip cut capacity, along with an 18 in. cutting clearance (left of blade), allow you to rip 36 in. x 36 in. tile in half. The crosscut capacity is ideal for 6 in. sill cutting and up to 8 in. x 48 in. plank cutting at a 30% offset. Perform rip cuts up to 41 in. with plunge. The 28-7/8 in. width from column to cart edge allows you to pass through standard 30 in. door frames. When the water tray system is installed, 18 in. x 36 in. and 24 in. x 24 in. tiles are fully contained within the coverage area, limiting mess when working indoors. And, at 91 lbs., it’s made for portability to and from the jobsite.
DeWalt® 10" High Capacity Wet Tile Saw with Stand
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 30 |
| Width | 31 |
| Weight | 91 lbs |
| Blade Diameter | 10 in |
| Arbor Size | 5/8 |
Product Details
| Max RPM | 4200 rpm |
| Type | Tile Saw with Stand |
| Voltage | 120 |
| Color | Yellow |
| Manufacturers Part Number | D36000S |
| Amperage | 15 A |
| Brand | DeWalt |
Related Products
DeWalt XP4™ Porcelain Tile Blade, DW4738, 4-3/8" Diameter, 13300 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
The DoALL 400S general purpose band saw is part of the StructurALL® family of horizontal metal cutting scissor saws. Swiveling 45 degrees, it's the ideal machine for the small to medium fabricator or machine shop, looking to make extremely accurate (straight or miter) cuts in smaller quantities. The 400S features a 10" (254mm) high x 16" (406mm) wide capacity of rectangles and 10-3/4" (273mm) rounds. This 400S manual machine can be equipped with a variety of options to further ease operation, such as pneumatic head-lift and pneumatic vise attachments.
DeWalt XP4™ Porcelain Tile Blade, DW4764, 10" Diameter, 6,000 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
DeWalt XP4™ Porcelain Tile Blade, DW4766, 7" Diameter, 8,700 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
DeWALT® DWS780 12" Double Bevel Sliding Miter Saw & DWX726 Rolling Stand DeWALT® DCK299P2 Miter Saw 2" Double Bevel Sliding Compound Miter Saw, 3800 RPM FEATURES: Integrated XPS cross cut positioning system provides adjustment free cut line indication for better accuracy and visibility Powerful 15 Amp, 3,800 rpm motor delivers extended power and durability Super efficient dust collection system captures over 75% of dust generated Tall sliding fences support crown molding up to 7-1/2" nested and base molding up to 6-3/4" vertically against the fence while easily sliding out of the way for ...