DoALL Horizontal Structurual Band Saw, 10" x 16" Cutting Capacity, 208V, 2HP, 3-Ph.
Write a Review
|
Questions & Answers (0)
Product Description
The DoALL 400S general purpose band saw is part of the StructurALL® family of horizontal metal cutting scissor saws. Swiveling 45 degrees, it's the ideal machine for the small to medium fabricator or machine shop, looking to make extremely accurate (straight or miter) cuts in smaller quantities. The 400S features a 10" (254mm) high x 16" (406mm) wide capacity of rectangles and 10-3/4" (273mm) rounds. This 400S manual machine can be equipped with a variety of options to further ease operation, such as pneumatic head-lift and pneumatic vise attachments.
PRICE
$19,999.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 63 in |
| Weight | 1200 lbs |
| Bed Height | 10.75 in |
| Blade Length | 41-5/8 in |
| Blade Width | 1 in |
| Round at 90° | 10.75 in |
| Blade Size | 1W x 158L in |
| Round at 45° | 10.75 in |
| Cutting Capacity 90° | 10.75 in |
| Cutting Capacity | 10 x 16 in |
| Cutting Capacity Rectangle 90° | 16W x 10L in |
| Floor Space Required | 87" x 42" x 55" |
Product Details
| Motor Voltage | 208 V |
| Phase | 3 |
| Manufacturers Part Number | 400S |
| Motor Horsepower | 2 HP |
| Brand | DoAll |
| Speed | 105-275 ft/min |
| Type | Manual |
| Amperage | 7.2 A |
| Hertz | 60 Hz |
| Style | Horizontal |
| Voltage | 208 V |
Warranty
| Warranty | 1 year parts warranty; optional 10 year parts & labor available |