SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

Item #: WBB29901

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$26.07 up to 12% OFF

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Atlantis Series Point of Use Water Cooler, Two Piece Hot Tank, Hot N'Cold™, Black

Atlantis Series Point of Use Water Cooler, Two Piece Hot Tank, Hot N'Cold™, Black

In Line Filters Gac With Phosphate For Scale Reduction 10"X1/4 Port Fnpt - Pkg Qty 25

In Line Filters Gac With Phosphate For Scale Reduction 10"X1/4 Port Fnpt - Pkg Qty 25

In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port J. Guest - Pkg Qty 25

In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port J. Guest - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Apache 1/4" Hand Valve Union Connector, Push-In Valve - 44103288

Apache 1/4" Hand Valve Union Connector, Push-In Valve - 44103288

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Oasis Atlantis Series Water Cooler, Two Piece Hot Tank, Hot N'Cold™, White

Oasis Atlantis Series Water Cooler, Two Piece Hot Tank, Hot N'Cold™, White

Polyethylene Tubing 11/64" I.D. x 1/4" O.D. - 100' Roll

Polyethylene Tubing 11/64" I.D. x 1/4" O.D. - 100' Roll

Global Water G5CT Shell Counter Top Water Cooler, No Filters

Global Water G5CT Shell Counter Top Water Cooler, No Filters

3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

  • Reduces sediment and chlorine taste and odor for clearer and cleaner drinking water, as well as ice cubes
  • Inline design is ideal for refrigerators, drinking fountains, ice makers, coffee machines and drink dispensers
  • Rated at 5 micron* to help provide sediment reduction as well as chlorine taste and odor reduction for up to 2,500 gallons/9,465 liters at 0.5 gpm/1.89 lpm
  • System is NSF/ANSI Standard 42 listed
The 3M™ Aqua-Pure™ In-Line Water Filter System, IL-IM-01 is for refrigerators, drinking fountains, ice makers, coffee machines and drink dispensers and can deliver cleaner, clearer, better tasting water and ice cubes. The single cartridge system reduces sediment and chlorine taste and odor at flow rates up to 0.5 gpm (1.89 lpm). Easy installations courtesy of the 1/4" push-in fitting design.

The 3M™ Aqua-Pure™ In-Line Water Filter System, IL-IM-01, is a single cartridge that helps reduce sediment, chlorine taste and odor which may be in your drinking water and ice cubes. Ideal for the refrigerator that does not have a built-in water filter, this system can also be used for drinking fountains, coffee machines and drink dispensers.

The IL-IM-01 cartridge provides effective filtration for up to 2,500 gallons (9,464 liters) at 0.5 gpm flow rate. The cartridge, using standard 1/4" inlet/outlet connections, is sanitary in design and requires no contact with the filter media during change-out. The cartridge change-out frequency is every six months or sooner if water quality issues reduce water flow rates.

Features:
  • 25 - 125 psi /172 - 862 kPa pressure range
  • 40 - 100°F/ 4.4 - 38°C temperature range
  • Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-out
  • Filter cartridges require no pre-activation

Weights & Dimensions

  • Diameter 2-1/8 in
  • Connection Size 1/4 in
  • Height 10-5/16 in

Product Details

  • Reduction Claims CTO
  • Description In-Line Icemaker
  • Max Pressure 125 psi
  • Capacity 2,500 gallons
  • Connection Style Push
  • Type Quick Change Cartridge
  • Gallons per Minute 0.5 gal/min
  • For Use With Universal In-Line Filtration
  • Package Quantity 1
  • Brand 3M
  • Pressure Range 25 - 125 psi psi
  • Series Aqua-Pure™
  • Max Temperature 100 °F
  • Style In-Line Filter
  • Manufacturers Part Number 70020109560
  • Color Family White

Compliance & Certifications

  • NSF Certified Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • what type of installation kit is need to install this product ?

    Question Asked By: Rene J, April 27, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Rene, No installation kit is need. The filter is designed to be installed on the 1/4" diameter cold water supply line. It comes complete with all the necessary hardware for installation. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

Item #: WBB29901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant