Kit contains 10 lb. slide hammer, two pipes (two-hole and hex nut), and chain with hook and five-plate puller attachments. Packaged in blow-molded case.
K Tool International 10 lb. Heavy-Duty Dent Puller Kit KTI-70500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 8-1/4 in |
| Height | 4-1/4 in |
| Weight | 17.6 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | KTI70500 |
| Brand | K Tool International |