Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306081

MPN #: DWH10L8

Enespro® ArcGuard® 10" Leather Glove Protectors, Size 8, DWH10L8

Product Description
Features:
  • Fabric/Material: Leather
  • Leather glove protectors should be used any time rubber voltage gloves are in use
  • Class 2 rubber voltage gloves should be worn with 12" leather glove protectors (sold separately)
  • Leather glove protectors are not required to be marked with a date
  • Arc Flash

Compliance:
  • NFPA 70E
  • CSA Z462
  • ASTM F696


PRICE
$46.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Size8

Product Details

TypeGlove Protectors
Class2
ColorGray
SeriesArcGuard
Cuff StyleGauntlet
IncludesLeather Protectors
MaterialLeather
Description10" Leather Glove Protectors
Manufacturers Part NumberDWH10L8
Max Use AC Voltage17000
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, ASTM F696