Aignep USA's line of flexible tubing suits a wide variety of fluid power needs and applications. Offered in Nylon, Polyurethane and Polyethylene, tubing can be purchased in 100' lengths and in both metric and inch sizes.
Aignep USA 10 mm OD Polyurethane Tubing, Black Color, 100' Roll, 125 - 200 psi
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$138.92
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Min Bend Radius | 35 mm in |
| Hose Inside Diameter | 10 mm in |
| Wall Thickness | 1.5 mm in |
Product Details
| Temperature Range | -40 to 165 °F |
| Made in the USA | Yes |
| Material | Polyurethane |
| Description | Compressed Air Hose |
| Working Pressure Rating | 125 - 200 psi |
| Manufacturers Part Number | PU10MM-1-100 |
| Brand | Aignep USA |