Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2691058

MPN #: NY8mm-1-100

Aignep USA 8 mm OD Nylon Tubing, Black Color, 100' Roll, 160-500 psi

Product Description
Aignep USA's line of flexible tubing suits a wide variety of fluid power needs and applications. Offered in Nylon, Polyurethane and Polyethylene, tubing can be purchased in 100' lengths and in both metric and inch sizes.

PRICE
$74.48

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 in
Min Bend Radius50 mm in
Hose Inside Diameter8 mm in
Wall Thickness1mm in

Product Details

Temperature Range-40 to 200 °F
Made in the USAYes
MaterialNylon
DescriptionCompressed Air Hose
Working Pressure Rating160 - 500 psi
Burst PSI1000 PSI psi
Manufacturers Part NumberNY8mm-1-100
BrandAignep USA