- Nickel-chrome plating helps protect against corrosion and makes cleaning easy
- Sized for optimum comfort and balance
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
- Manufactured from special alloy steel, precision-forged and heat treated for optimum strength and durability
- SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners
- Supertorque box opening design allows the application of higher torque without rounding or deforming hex fastener points
- No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
Williams® 10 Piece 1/4 to 3/4 Standard Ratcheting Combination Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 4 lbs |
| Size | 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 5/8, 9/16, 11/16, 3/4 |
| Opening Size | 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 5/8, 9/16, 11/16, 3/4 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 10 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Alloy Steel |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWWS1180RS |
| Brand | Williams |