- Includes 7 Wrenches
- Sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
- Extra short handle for access where clearance is limited
- High-polished chrome finish cleans easily
- 12-point box end provides maximum versatility
- Recessed corners in box end provide extra turning power
Williams® 7 Piece 3/8" to 3/4" 12-Point Stubby Combination Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 3 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 3/8" - 3/4" |
Product Details
| Type | Combination Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 7 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Steel |
| Ratcheting | No |
| Manufacturers Part Number | JHW11030 |
| Brand | Williams |