- Includes 10 T-Handle Hex Drivers
- Sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
- Set comes in pouch for tool box or can be hung
- Cushion grip provides extra comfort
- One-Piece handle construction for extra strength
- 6 Inch shaft length
Williams® 10 Pieces T-Handle SAE Hex Key Set
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 3/32 - 3/8 |
Product Details
| Type | Hex Key Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 10 |
| Case/Stand/Pouch Included | Pouch |
| Color | Red |
| Style | Long Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | JHWWSHKT-10 |
| Brand | Williams |