Beta 951/SP6 6 Piece Metric Sliding T-Handle Hex Key Allen Wrench Set
Write a Review
|
Questions & Answers (0)
Product Description
The 951 series of spinner driver hex keys feature a sliding T-handle that turns into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same metric (mm) size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy, this alloy steel T-handle allen wrench has a wide range of uses including automotive car repair, appliance repair, furniture assembly, bicycle repair, and mechanical repair. The sliding T handle hex key is ideal for both industrial and automotive professionals as well as home-owners. This 6-piece metric sliding T-handle wrench set includes sizes 3, 4, 5, 6, 8, 10mm and comes with a metal stand for storage and organization.
PROMOTIONAL PRICE
$147.87was $209.95
Save $62.08 (30%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 3 - 10 |
Product Details
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 6 |
| Case/Stand/Pouch Included | Stand |
| Color | Silver |
| Style | T-Handle |
| Package Quantity | 1 |
| Manufacturers Part Number | 009510696 |
| Brand | Beta |