- Traditional-style, economical envelopes for your everyday mailing needs
- Feature peel and seal strip for instant adhesion
- Tinted lining ensures privacy of contents
- Sturdy 24 lb. woven paper with super white 84 brightness
- #10 envelope is the most popular for mailing letters and invoices
Global Industrial
Model # :WBB3176621
Global Industrial #10 Plain Self-Seal Envelopes w/ Security Tint, 4-1/8"W x 9-1/2"L, White, 2500/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$535.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 4-1/8 in |
| Paper Weight | 24 lbs |
Product Details
| Type | Security Mailing Envelopes |
| Color | White |
| Closure | Self Seal |
| Plain | |
| Opening | Side |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Business Envelopes |
| Material | Paper |
| Description | Redi-Seal Business Envelopes with Security Tint |
| Package Quantity | 2,500/pack |
| Seal Type | Self Sealing |
| Manufacturers Part Number | B3176621 |
| Brand | Global Industrial |