ProTeam® 10 Qt. Intercept Micro Filter Bags, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
#104544 10 Qt. Intercept Micro Filter Open Collar Bag, 1 pk of 10. Fits QuietPro CN HEPA, RunningVac, ProVac CN. Thicker, won't shred, treated with antimicrobial organic agent. Double pleated design gives 21% more filtration area.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 10 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Micro Filter Bags |
| Color | Green |
| Manufacturers Part Number | 104544 |
| Brand | ProTeam |