Vantech 10' Ratchet Tie-Down for H2 rack system. Fits: H2 systems
Vantech 10' Ratchet Tie-Down for H2 Rack System
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1 in |
| Weight Capacity | 75 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Mounting Location | Vehicle Roof |
| For Use with Make | Universal |
| Material | Stainless Steel |
| Color | Black |
| Manufacturers Part Number | RTDH2K |
| Brand | Vantech |