Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146557

MPN #: 5BDD10BB-A

Fantech 10" Roof Ventilator Belt Drive Downblast 5BDD10BB-A, 1/4 HP, 115/230V, 1 PH, 1197 CFM, ODP

Product Description
Roof mounted belt drive downblast ventilators are designed to exhaust air out of commercial and industrial buildings. These models are for roof mounting only. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDD10 - 5BDD13) and regreasable pillow block bearings (5BDD15 - 5BDD24).

Features:
  • All ventilators are UL 705 Standard listed
  • Durable spun aluminum construction with steel support braces
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Equipped with a built-in bird screen to protect discharge
  • Externally cooled motor compartment
PRICE
$1,129.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth22-7/8 in
Height22-7/8 in
Fan Diameter10 in

Product Details

RPM1819 rpm
CFM1197 CFM
Horsepower1/4 HP
Drive TypeBelt Drive
Voltage115 / 230 V
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5BDD10BB-A
Indoor/OutdoorIndoor
BrandFantech

Compliance & Certifications

CertificationsUL705