Tri-Arc 10 Step Aluminum Rolling Ladder, 24"W Grip Strut, 14"D Top Step, 32" Handrails
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Ladder secures firmly to floor surface by stepping on first step which engages the step lock mechanism. Aluminum Rolling Ladder features grip strut step treads. 7" intermediate steps and 14" deep top step. Rolling Ladder is built to OSHA and ANSI requirements. 350 lb. capacity.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2247815.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2247815.
PRICE
$2,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 79 in |
| Height | 132 in |
| Weight Capacity | 350 lbs |
| Weight | 83 lbs |
| Height to Top Step/Platform | 8 ft 4 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Handrail Height | 32 in |
Product Details
| Assembly Required | No |
| Lock Type | Standard Lockstep |
| Number of Steps | 10 |
| Color | Aluminum Mill |
| Step Type | Serrated |
| Material | Aluminum |
| Manufacturers Part Number | WLAR110245 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |