Tri-Arc 10 Step Aluminum Rolling Ladder, 24"W Ribbed Tread, 14"D Top Step, 42" Handrails
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Ladder secures firmly to floor surface by stepping on first step which engages the step lock mechanism. Aluminum Rolling Ladder features ribbed step treads. 7" intermediate steps and 14" deep top step. Rolling Ladder is built to CAL-OSHA and ANSI requirements. 350 lb. capacity.
PRICE
$2,149.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 81 in |
| Height | 142 in |
| Weight Capacity | 350 lbs |
| Weight | 100 lbs |
| Height to Top Step/Platform | 8 ft 4 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Platform Length | 14 in |
| Platform Height | 100 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | No |
| Lock Type | Standard Lockstep |
| Number of Steps | 10 |
| Color | Aluminum Mill |
| Step Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | WLAR110244C |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, CAL-OSHA |