Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3202252

Global Industrial™ 10 Step Steel Rolling Ladder, 24"W Perforated Step, Cal/OSHA Handrail

Product Description
✓ Barrier chain prevents unauthorized access
✓ 42" handrail with grips & slip-resistant treads for added safety
✓ Supports up to 550 lbs.

This Global Industrial™ 10-Step Steel Rolling Ladder is your solution to enhancing productivity and providing workers with safe access to elevated areas. Made from heavy-duty steel with a blue powder coat finish, this ladder moves easily throughout your facility on high-quality casters and has an impressive 550 lb. weight capacity. It features a convenient knocked-down design that helps speed up time to deliver. Ideal for use in warehouses, stockrooms, and maintenance areas, this ladder is equipped with a chain barrier to prevent unauthorized access, a yellow handrail with safety grips, rubber-tipped feet for stability, a foot-activated locking mechanism, and slip-resistant perforated steps.

  • Easy to assemble
  • Includes durable casters with dust covers
  • CAL/OSHA-Compliant
  • 10" deep top step
  • 24" step width
  • 100" platform height
  • PRICE
    $819.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length74 in
    Width43 in
    Height147 in
    Weight Capacity550 lbs
    Weight198 lbs
    Height to Top Step/Platform8 ft 4 in
    Top Step Depth10 in
    Step Width24 in
    Handrail Height42 in

    Product Details

    Assembly RequiredYes
    Lock TypeStandard Lockstep
    TypeRolling Ladder
    Number of Steps10
    ColorBlue
    Made in the USAYes
    Step TypePerforated
    MaterialSteel
    Step Angle59 °
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI, CAL-OSHA