Vestil 10 Step Steel Rolling Ladder, 58 Degree, 24"W Perforated, 85-3/16"L, 350 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The rolling warehouse ladder is a great addition to material handling and shipping facilities. The powder coated steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a grip strut design that promotes stability while climbing and/or descending the ladder. The bottom step is colored yellow for additional safety and minimization of injuries when traversing the ladder with heavy loads.
PRICE
$1,495.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 85-3/16 in |
| Width | 34-1/4 in |
| Depth | 85-3/16 in |
| Height | 130 |
| Weight Capacity | 350 lbs |
| Weight | 241 lbs |
| Height to Top Step/Platform | 8 ft 4 in |
| Top Step Depth | 7 in |
| Step Width | 24 in |
| Handrail Height | 130 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Warehouse Ladder |
| Number of Steps | 10 |
| Color | Blue |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | LAD-10-21-P |
| Step Angle | 58 ° |
| Brand | Vestil |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |