Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252993

MPN #: LAD-TRN-50-3-P

Vestil™ 3-Step 50° Tip-N-Roll Mobile Ladder, 24"W Perforated Step

Product Description
This Tip-N-Roll mobile ladder has a non-straddle base for standard applications. When tilted, ladder rolls smoothly on wheels. This ladder has perforated steps.

Features:
  • Tilt back wheel design provides easy ladder portability
  • Top tread design provides a safe non-slip grip
  • Rubber feet provide added floor protection
  • Heavy-duty formed steel construction offers maximum strength
  • OSHA: 1910.29 and ANSI: A14.7


PRICE
$729.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2 in
Width29-1/2 in
Depth38-1/2 in
Height60
Weight Capacity350 lbs
Weight79 lbs
Height to Top Step/Platform2 ft 6 in
Top Step Depth7 in
Step Width24 in
Handrail Height60 in

Product Details

Assembly RequiredYes
TypeTip-N-Roll Ladder
Number of Steps3
ColorBlue
Made in the USAYes
Step TypePerforated
MaterialSteel
Manufacturers Part NumberLAD-TRN-50-3-P
Step Angle50 °
BrandVestil

Compliance & Certifications

CertificationsANSI, OSHA
Environmentally FriendlyYes