10" Titanium Bonded Ultraflex Shear
|
Questions & Answers (0)
Product Description
These Scissors & Shears feature Titanium Bonded blades that are 3x harder than Stainless Steel so they stay sharper longer. The blades will resist corrosion & adhesives. Designed for specific uses as well as multi-purpose cutting tasks. Titanium Bonded Ultraflex Shears are bent, heavy duty shears featuring comfortable Ultraflex handles, extra large finger bows, adjustable tension, and oversized blades with knife edges.
PRICE
$16.50
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Length of Cut | 4-1/2 in |
| Size | 10" |
| Blade Length | 4-7/8 in |
Product Details
| Type | Straight |
| Handle Material | TPR |
| Description | Shears |
| Manufacturers Part Number | 18517 |
| Blade Material | Titanium Bonded |
| Brand | Clauss |