Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiss

Model # :WBB3078681

MPN #: CW10TM

Crescent Wiss® 10" Heavy Duty Titanium Coated Tradesman Shears - Pkg Qty 4

Product Description
The Crescent Wiss® tradesman shears feature premium-grade steel blades that extend through the handles for twice the strength and ten times the cutting power of standard shears. Their titanium blade coating is three times harder than steel for extra durability and longer edge life. A serrated bottom blade grips material for better control and cleaner cuts, while optimized handle contact points and an index finger "control channel" improve cutting power and increase stability. Touch-point ergonomic handles feature soft textured TPR grips for exceptional comfort and reduced fatigue, even for long or repetitive cutting jobs.

Features:
  • Heavy duty blades feature premium grade stainless steel and are precision-engineered for knife-like cutting edges
  • Serrated bottom blade grips material as it is being cut for increased cutting control and cleaner cuts
  • Titanium-coated blades provide corrosion resistance and are 3X harder than steel for durability and tool life
  • Control channel accommodates index finger for increased control and cutting stability
  • Full metal core extends through the handle for maximum strength and increased durability
  • Touch point ergonomics optimize hand and finger contact points in handles to maximize fit, control, and user ergonomics


PRICE
$91.00  Sold in packages of 4 / $22.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Blade Length4 in

Product Details

TypeTradesman Shears
Handle MaterialGlass Filled Nylon
DescriptionTradesman Shears
Blade MaterialSteel
BrandWiss