SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

Item #: WBB1811877

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $709.00

$118.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

12' Van Rack W/ 60" Crossbars - '15 & Up Ford Transit Van 148WB - High/Med/Low Roof - 458144

12' Van Rack W/ 60" Crossbars - '15 & Up Ford Transit Van 148WB - High/Med/Low Roof - 458144

12' Full Size Van Cargo Rack for 1996 & later Chevy/GMC

12' Full Size Van Cargo Rack for 1996 & later Chevy/GMC

8' Van Rack W/ 53" Crossbars - Nissan NV 200 - 453500

8' Van Rack W/ 53" Crossbars - Nissan NV 200 - 453500

Handyman Double Van Ladder Rack for Chevy/GMC Vans 54" W

Handyman Double Van Ladder Rack for Chevy/GMC Vans 54" W

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Versa-Light VL0450-1 LED Dock Light, 120V, 57W, 3100K

Versa-Light VL0450-1 LED Dock Light, 120V, 57W, 3100K

10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

A galvanized steel van cargo rack easily carries oversized cargo including lumber, ladders and equipment. Integral side rails help to contain the load and offer convenient tie down positions. Rack is constructed of hot-dipped galvanized steel for corrosion resistance and strength, and is literally designed to outlast the vehicle it is mounted on. 750 lb. capacity.

Weights & Dimensions

  • Width 58 in
  • Length 10 ft
  • Height 8 in
  • Weight Capacity 750 lbs
  • Weight 75 lbs

Product Details

  • Mounting Location Roof
  • Description 10' Van Rack W/ 58" Crossbars
  • Assembly Required Unassembled
  • Type Nissan NV High Roof Van
  • Brand Topper
  • Material Galvanized Steel
  • Manufacturers Part Number 458510
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 16, 2019

    Great Roof Rack
    Your review:
    Installation was easy. Looks great on top of van. Very happy with purchase.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

Item #: WBB1811877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant