Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3082318

MPN #: JT9-727100

JET 10" Variable Speed Wet Sharpener w/ Accessories

Product Description

JET offers woodworkers advanced sharpening features like torque adjustment for consistent pressure to the drive shaft, variable dial speed control that maintains outer wheel speed regardless of sharpening wheel diamter, and an oversized resevoir for better water management. The Jet Variable Speed Wet Sharpener provides a storage drawer for additional Included with the Variable Speed Wet Sharpener is a 220 grit 10 inch aluminum oxide grinding wheel, leather strop wheel, support arm, stone grader, straight edge jig, leather honing compound, angle measuring device and chisel angle jig.

Includes:
  • A 220 grit 10 inch aluminum oxide grinding wheel
  • leather strop wheel
  • support arm
  • stone grader
  • straight edge jig
  • leather honing compound
  • angle measuring device and chisel angle jig.

Enclosed motor housing keeps debris and water from entering the machine. Variable speed (90-150 RPM) allows for precise applications. Built in drawer offers convenient jig storage. Water cooled stone grinding wheel prevents tools from overheating. Leather strop removes burrs and leaves tools refined to a polished razor edge. Aluminum oxide grinding wheel is 10 inches in diameter and a 2 inch surface for increased capacity. Deep well trough reduces splash while keeping the stone cool. Perfect for wood turning chisels, knives and hand carving tools. Compliment to our market leading Jet Lathes.

PRICE
$559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22.5 lbs

Product Details

TypeWet Sharpener
VoltageN/a V
Phase1
DescriptionWet Sharpener w/ Accessories
Manufacturers Part NumberJT9-727100
BrandJET